HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D111GW10AV

  • Mfr # PPL9020-4-10GW-V

  • Zoro # G622465130


product price:  $28.75
/ea
Sold in multiples of 2 for $57.50

Key Features

Height
4.47
Collapse Pressure
305
Replaces OEM Part
FILTREC D111GW10A, FILTREC D111GW10AV, MAIN FILTER MF0545672, MAIN FILTER MF0575718, WIX D42A10GWAV
Filter Media
GLASS/WATER REMOVAL
Micron Rating
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9020-4-10GW-V
Zoro #
G622465130
UPC #
-
Country of Origin
United States

Dimensions

Height
4.47

Details

Collapse Pressure
305
Replaces OEM Part
FILTREC D111GW10A, FILTREC D111GW10AV, MAIN FILTER MF0545672, MAIN FILTER MF0575718, WIX D42A10GWAV
Filter Media
GLASS/WATER REMOVAL
Micron Rating
10
OD Bottom
1.82
ID Top
1.01
OD Top
1.82

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.