HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D111T125AV
- Mfr # PPL9020-4-125SS-V
- Zoro # G122508801
product price:Â
$
32.29
/ea
Sold in multiples of 2 for
$64.58
Key Features
Replaces OEM Part
FBN HI204615, FBN HI204616, FILTER-X XH01288, FILTREC D111T125A, FILTREC D111T125AV, MAIN FILTER MF0058407, MAIN FILTER MF0058408, MP FILTRI HP0652M90AN, MP FILTRI HP0652M90ANP01, MP FILTRI HP0652M90NA, MP FILTRI HP0652M90NAP01, MP FILTRI HP0652M90NV, MP
Filter Media
304 SS WIRE
Height
4.47
Micron Rating
125
OD Top
1.82
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9020-4-125SS-V
- Zoro #
- G122508801
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FBN HI204615, FBN HI204616, FILTER-X XH01288, FILTREC D111T125A, FILTREC D111T125AV, MAIN FILTER MF0058407, MAIN FILTER MF0058408, MP FILTRI HP0652M90AN, MP FILTRI HP0652M90ANP01, MP FILTRI HP0652M90NA, MP FILTRI HP0652M90NAP01, MP FILTRI HP0652M90NV, MP
- Filter Media
- 304 SS WIRE
- Micron Rating
- 125
- OD Top
- 1.82
- ID Top
- 1.01
- OD Bottom
- 1.82
- Collapse Pressure
- 305
Dimensions
- Height
- 4.47
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.