HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D111T125BV
- Mfr # PPL9020-4-125SS-HC-V
- Zoro # G922501750
product price:Â
$
81.79
/ea
Key Features
Replaces OEM Part
FILTREC D111T125B, FILTREC D111T125BV, MAIN FILTER MF0058409, MAIN FILTER MF0058410, WIX D42A125TBV
Height
4.47
Micron Rating
125
OD Bottom
1.78
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9020-4-125SS-HC-V
- Zoro #
- G922501750
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.47
Details
- Replaces OEM Part
- FILTREC D111T125B, FILTREC D111T125BV, MAIN FILTER MF0058409, MAIN FILTER MF0058410, WIX D42A125TBV
- Micron Rating
- 125
- OD Bottom
- 1.78
- Collapse Pressure
- 3045
- OD Top
- 1.78
- Filter Media
- 304 SS WIRE
- ID Top
- 1.05
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.