HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D111T250BV
- Mfr # PPL9020-4-250SS-HC-V
- Zoro # G022475050
product price:Â
$
75.25
/ea
Key Features
Replaces OEM Part
FILTREC D111T250B, FILTREC D111T250BV, MAIN FILTER MF0575722, MAIN FILTER MF0575723, WIX D42A250TBV
Filter Media
304 SS WIRE
Height
4.47
Micron Rating
250
OD Bottom
1.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9020-4-250SS-HC-V
- Zoro #
- G022475050
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.47
Details
- Replaces OEM Part
- FILTREC D111T250B, FILTREC D111T250BV, MAIN FILTER MF0575722, MAIN FILTER MF0575723, WIX D42A250TBV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 250
- OD Bottom
- 1.78
- OD Top
- 1.78
- ID Top
- 1.05
- Collapse Pressure
- 3045
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.