HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D120G01BV

  • Mfr # PPL9800-4-1G-HC-V

  • Zoro # G622462344


product price:  $57.55
/ea

Key Features

Collapse Pressure
3045
Micron Rating
1
Height
4.5
Filter Media
MICROGLASS
ID Top
0.94
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9800-4-1G-HC-V
Zoro #
G622462344
UPC #
-
Country of Origin
United States

Dimensions

Height
4.5

Details

Collapse Pressure
3045
Micron Rating
1
Filter Media
MICROGLASS
ID Top
0.94
OD Top
1.99
Beta Ratio 1
200/1
OD Bottom
1.99
Replaces OEM Part
FILTREC D120G01B, FILTREC D120G01BV, HY-PRO HP81L41MB, HY-PRO HP81L41MV, MAIN FILTER MF0058471, MAIN FILTER MF0058472, NATIONAL FILTERS 98041HC, NATIONAL FILTERS 98041HCV, SWIFT SF980141UM, SWIFT SF980141UMV, WIX D44A01GBV

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.