Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D120T125AV
- Mfr # PPL9800-4-125SS-V
- Zoro # G822478244
product price:Â
$
37.15
/ea
Sold in multiples of 2 for
$74.30
Key Features
Replaces OEM Part
FILTER-X XH01346, FILTREC D120T125A, FILTREC D120T125AV, JURA FILTRATION SH63687, MAIN FILTER MF0058493, MAIN FILTER MF0058494, SOFIMA CCH301MN1, SOFIMA CH301MCV11, WIX D44A125TAV
Filter Media
304 SS WIRE
Height
4.57
Micron Rating
125
OD Top
1.98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9800-4-125SS-V
- Zoro #
- G822478244
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH01346, FILTREC D120T125A, FILTREC D120T125AV, JURA FILTRATION SH63687, MAIN FILTER MF0058493, MAIN FILTER MF0058494, SOFIMA CCH301MN1, SOFIMA CH301MCV11, WIX D44A125TAV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 125
- OD Top
- 1.98
- Collapse Pressure
- 305
- OD Bottom
- 1.98
- ID Top
- 0.95
Dimensions
- Height
- 4.57
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.