HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D121G01BV
- Mfr # PPL9800-8-1G-HC-V
- Zoro # G622510618
product price:Â
$
67.45
/ea
Key Features
Replaces OEM Part
FILTREC D121G01B, FILTREC D121G01BV, HY-PRO HP81L81MB, HY-PRO HP81L81MV, MAIN FILTER MF0058507, MAIN FILTER MF0058508, NATIONAL FILTERS 98081HC, NATIONAL FILTERS 98081HCV, SWIFT SF980181UM, SWIFT SF980181UMV, WIX D45A01GBV
Filter Media
MICROGLASS
Height
8.11
Micron Rating
1
OD Bottom
1.99
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9800-8-1G-HC-V
- Zoro #
- G622510618
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D121G01B, FILTREC D121G01BV, HY-PRO HP81L81MB, HY-PRO HP81L81MV, MAIN FILTER MF0058507, MAIN FILTER MF0058508, NATIONAL FILTERS 98081HC, NATIONAL FILTERS 98081HCV, SWIFT SF980181UM, SWIFT SF980181UMV, WIX D45A01GBV
- Filter Media
- MICROGLASS
- Micron Rating
- 1
- OD Bottom
- 1.99
- OD Top
- 1.99
- Beta Ratio 1
- 200/1
- Collapse Pressure
- 3045
- ID Top
- 0.94
Dimensions
- Height
- 8.11
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.