HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D121GW10A

  • Mfr # PPL9800-8-10GW-V

  • Zoro # G422509041


product price:  $37.69
/ea
Sold in multiples of 2 for $75.38

Key Features

Height
8.21
Filter Media
GLASS/WATER REMOVAL
Micron Rating
10
Replaces OEM Part
FILTREC D121GW10A, FILTREC D121GW10AV, MAIN FILTER MF0545674, MAIN FILTER MF0575734, WIX D45A10GWAV
ID Top
0.95
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9800-8-10GW-V
Zoro #
G422509041
UPC #
-
Country of Origin
United States

Dimensions

Height
8.21

Details

Filter Media
GLASS/WATER REMOVAL
Micron Rating
10
Replaces OEM Part
FILTREC D121GW10A, FILTREC D121GW10AV, MAIN FILTER MF0545674, MAIN FILTER MF0575734, WIX D45A10GWAV
ID Top
0.95
OD Top
1.98
OD Bottom
1.98
Collapse Pressure
305

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.