Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D122C25AV
Mfr # PPL9800-13-25P-V
Zoro # G122482224
product price:Â
$
24.75
/ea
Sold in multiples of 2 for $49.50
Key Features
Replaces OEM Part
FILTREC D122C25A, FILTREC D122C25AV, MAIN FILTER MF0058539, MAIN FILTER MF0058540, PUROLATOR/FACET 9800EAM201F3, PUROLATOR/FACET 9800EAM201N3, WIX D46A25CAV
Filter Media
PAPER
Height
12.95
Micron Rating
20
Beta Ratio 1
2/20/2026
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9800-13-25P-V
- Zoro #
- G122482224
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D122C25A, FILTREC D122C25AV, MAIN FILTER MF0058539, MAIN FILTER MF0058540, PUROLATOR/FACET 9800EAM201F3, PUROLATOR/FACET 9800EAM201N3, WIX D46A25CAV
- Filter Media
- PAPER
- Micron Rating
- 20
- Beta Ratio 1
- 2/20/2026
- OD Bottom
- 1.98
- Collapse Pressure
- 305
- OD Top
- 1.98
- ID Top
- 0.95