Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D122T125A
- Mfr # PPL9800-13-125SS-V
- Zoro # G822472952
product price:Â
$
89.79
/ea
Key Features
Replaces OEM Part
FILTREC D122T125A, FILTREC D122T125AV, MAIN FILTER MF0058565, MAIN FILTER MF0058566, WIX D46A125TAV
Filter Media
304 SS WIRE
Height
12.95
Micron Rating
125
OD Bottom
1.98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9800-13-125SS-V
- Zoro #
- G822472952
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D122T125A, FILTREC D122T125AV, MAIN FILTER MF0058565, MAIN FILTER MF0058566, WIX D46A125TAV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 125
- OD Bottom
- 1.98
- ID Top
- 0.95
- OD Top
- 1.98
- Collapse Pressure
- 305
Dimensions
- Height
- 12.95
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.