HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D123G03A
- Mfr # PPL9800-3-3G-V
- Zoro # G622472350
product price:Â
$
19.29
/ea
Sold in multiples of 2 for
$38.58
Key Features
Replaces OEM Part
FILTREC D123G03A, FILTREC D123G03AV, MAIN FILTER MF0058577, MAIN FILTER MF0058578, WIX D47A03GAV
Filter Media
MICROGLASS
Height
3.39
Micron Rating
3
Beta Ratio 1
200/3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9800-3-3G-V
- Zoro #
- G622472350
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D123G03A, FILTREC D123G03AV, MAIN FILTER MF0058577, MAIN FILTER MF0058578, WIX D47A03GAV
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Beta Ratio 1
- 200/3
- OD Bottom
- 1.98
- OD Top
- 1.98
- Collapse Pressure
- 305
- ID Top
- 0.95
Dimensions
- Height
- 3.39
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.