Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D123T10A
- Mfr # PPL9800-3-10SS-V
- Zoro # G322478089
product price:Â
$
64.55
/ea
Key Features
Replaces OEM Part
FILTREC D123T10A, FILTREC D123T10AV, MAIN FILTER MF0058585, MAIN FILTER MF0058586, WIX D47A10TAV
Filter Media
304 SS WIRE
Height
3.39
Micron Rating
10
OD Top
1.98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9800-3-10SS-V
- Zoro #
- G322478089
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.39
Details
- Replaces OEM Part
- FILTREC D123T10A, FILTREC D123T10AV, MAIN FILTER MF0058585, MAIN FILTER MF0058586, WIX D47A10TAV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- OD Top
- 1.98
- OD Bottom
- 1.98
- ID Top
- 0.95
- Collapse Pressure
- 305
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.