HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D123T60A
- Mfr # PPL9800-3-60SS-V
- Zoro # G922469739
product price:Â
$
35.85
/ea
Sold in multiples of 2 for
$71.70
Key Features
Replaces OEM Part
FILTREC D123T60A, FILTREC D123T60AV, MAIN FILTER MF0058591, MAIN FILTER MF0058592, WIX D47A60TAV
Height
3.39
Micron Rating
60
OD Top
1.98
ID Top
0.95
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9800-3-60SS-V
- Zoro #
- G922469739
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.39
Details
- Replaces OEM Part
- FILTREC D123T60A, FILTREC D123T60AV, MAIN FILTER MF0058591, MAIN FILTER MF0058592, WIX D47A60TAV
- Micron Rating
- 60
- OD Top
- 1.98
- ID Top
- 0.95
- OD Bottom
- 1.98
- Filter Media
- 304 SS WIRE
- Collapse Pressure
- 305
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.