Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D130T10A
- Mfr # PSH1351-5-10SS-V
- Zoro # G822485143
product price:Â
$
77.89
/ea
Key Features
Replaces OEM Part
FILTER-X XH01400, FILTREC D130T10A, FILTREC D130T10AV, HY-PRO HP13NL510WB, HY-PRO HP13NL510WV, MAIN FILTER MF0058613, MAIN FILTER MF0058614, MP FILTRI HP1351M10NA, MP FILTRI HP1351M10NAP01, MP FILTRI HP1351M10NV, MP FILTRI HP1351M10NVP01, OMT CHP421LXN, O
Filter Media
304 SS WIRE
Height
4.72
Micron Rating
10
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSH1351-5-10SS-V
- Zoro #
- G822485143
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.72
Details
- Replaces OEM Part
- FILTER-X XH01400, FILTREC D130T10A, FILTREC D130T10AV, HY-PRO HP13NL510WB, HY-PRO HP13NL510WV, MAIN FILTER MF0058613, MAIN FILTER MF0058614, MP FILTRI HP1351M10NA, MP FILTRI HP1351M10NAP01, MP FILTRI HP1351M10NV, MP FILTRI HP1351M10NVP01, OMT CHP421LXN, O
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- Collapse Pressure
- 305
- OD Bottom
- 2.09
- OD Top
- 2.09
- ID Top
- 1.08