HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D131G10B
- Mfr # PSH1351-9-10G-HC-V
- Zoro # G822486935
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
BALDWIN PT23075MPG, DONALDSON 55352, FBN HI204947, FILTER-X XH01413, FILTREC D131G10B, FILTREC D131G10BV, HY-PRO HP13HL910MB, HY-PRO HP13HL910MV, JURA FILTRATION SH63823, MAIN FILTER MF0058641, MAIN FILTER MF0058642, MP FILTRI HP1352A10AH, MP FILTRI HP135
Filter Media
MICROGLASS
Height
9.21
Micron Rating
10
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH1351-9-10G-HC-V
- Zoro #
- G822486935
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- BALDWIN PT23075MPG, DONALDSON 55352, FBN HI204947, FILTER-X XH01413, FILTREC D131G10B, FILTREC D131G10BV, HY-PRO HP13HL910MB, HY-PRO HP13HL910MV, JURA FILTRATION SH63823, MAIN FILTER MF0058641, MAIN FILTER MF0058642, MP FILTRI HP1352A10AH, MP FILTRI HP135
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/13
- OD Top
- 2.01
- ID Top
- 1.07
- OD Bottom
- 2.01
Dimensions
- Height
- 9.21
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.