HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D131T125A
- Mfr # PSH1351-9-125SS-V
- Zoro # G922488846
product price:Â
$
47.15
/ea
Key Features
Replaces OEM Part
FILTER-X XH01418, FILTREC D131T125A, FILTREC D131T125AV, JURA FILTRATION SH63999, MAIN FILTER MF0058651, MAIN FILTER MF0058652, MP FILTRI HP1352M90NA, MP FILTRI HP1352M90NAP01, MP FILTRI HP1352M90NV, MP FILTRI HP1352M90NVP01, SOFIMA CCH1352MN1, SOFIMA CH1
Height
9.06
Micron Rating
125
OD Top
2.09
ID Top
1.08
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH1351-9-125SS-V
- Zoro #
- G922488846
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH01418, FILTREC D131T125A, FILTREC D131T125AV, JURA FILTRATION SH63999, MAIN FILTER MF0058651, MAIN FILTER MF0058652, MP FILTRI HP1352M90NA, MP FILTRI HP1352M90NAP01, MP FILTRI HP1352M90NV, MP FILTRI HP1352M90NVP01, SOFIMA CCH1352MN1, SOFIMA CH1
- Micron Rating
- 125
- OD Top
- 2.09
- ID Top
- 1.08
- Filter Media
- 304 SS WIRE
- Collapse Pressure
- 305
- OD Bottom
- 2.09
Dimensions
- Height
- 9.06
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.