HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D131T250B

  • Mfr # PSH1351-9-250SS-HC-V

  • Zoro # G922486057


product price:  $125.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Part
FILTREC D131T250B, FILTREC D131T250BV, MAIN FILTER MF0509278, MAIN FILTER MF0575751, WIX D49A250TBV
Height
9.21
Micron Rating
250
OD Bottom
2.01
ID Top
1.07
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSH1351-9-250SS-HC-V
Zoro #
G922486057
UPC #
-
Country of Origin
United States

Dimensions

Height
9.21

Details

Replaces OEM Part
FILTREC D131T250B, FILTREC D131T250BV, MAIN FILTER MF0509278, MAIN FILTER MF0575751, WIX D49A250TBV
Micron Rating
250
OD Bottom
2.01
ID Top
1.07
Filter Media
304 SS WIRE
Collapse Pressure
3045
OD Top
2.01

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.