Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D131T25AV
- Mfr # PSH1351-9-25SS-V
- Zoro # G822508712
product price:Â
$
85.99
/ea
Key Features
Replaces OEM Part
ATOS SPCFH13525, DONALDSON 4533, FBN HI204925, FILTER-X XH01419, FILTREC D131T25A, FILTREC D131T25AV, HY-PRO HP13NL925WB, HY-PRO HP13NL925WV, MAIN FILTER MF0058653, MAIN FILTER MF0058654, MP FILTRI HP1352M25NA, MP FILTRI HP1352M25NAP01, MP FILTRI HP1352M2
Filter Media
304 SS WIRE
Height
9.06
Micron Rating
25
OD Top
2.09
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH1351-9-25SS-V
- Zoro #
- G822508712
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- ATOS SPCFH13525, DONALDSON 4533, FBN HI204925, FILTER-X XH01419, FILTREC D131T25A, FILTREC D131T25AV, HY-PRO HP13NL925WB, HY-PRO HP13NL925WV, MAIN FILTER MF0058653, MAIN FILTER MF0058654, MP FILTRI HP1352M25NA, MP FILTRI HP1352M25NAP01, MP FILTRI HP1352M2
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- OD Top
- 2.09
- OD Bottom
- 2.09
- ID Top
- 1.08
- Collapse Pressure
- 305
Dimensions
- Height
- 9.06
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.