HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D131T700AV
- Mfr # PSH1351-9-700SS-V
- Zoro # G122469362
product price:Â
$
47.79
/ea
Key Features
Replaces OEM Part
FBN HI204630, FBN HI204682, FILTER-X XH01422, FILTREC D131T700A, FILTREC D131T700AV, MAIN FILTER MF0306169, MAIN FILTER MF0575755, WIX D49A700TBV
Filter Media
304 SS WIRE
Height
9.06
Micron Rating
700
OD Bottom
2.09
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSH1351-9-700SS-V
- Zoro #
- G122469362
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.06
Details
- Replaces OEM Part
- FBN HI204630, FBN HI204682, FILTER-X XH01422, FILTREC D131T700A, FILTREC D131T700AV, MAIN FILTER MF0306169, MAIN FILTER MF0575755, WIX D49A700TBV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 700
- OD Bottom
- 2.09
- Collapse Pressure
- 305
- ID Top
- 1.08
- OD Top
- 2.09
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.