HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D132C25A
- Mfr # PSH1351-3-25P-V
- Zoro # G522466152
product price:Â
$
13.99
/ea
Sold in multiples of 3 for
$41.97
Key Features
Replaces OEM Part
FILTREC D132C25A, FILTREC D132C25AV, MAIN FILTER MF0058661, MAIN FILTER MF0058662, WIX D50A25CAV
Filter Media
PAPER
Height
3.9
Micron Rating
20
OD Bottom
2.09
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH1351-3-25P-V
- Zoro #
- G522466152
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D132C25A, FILTREC D132C25AV, MAIN FILTER MF0058661, MAIN FILTER MF0058662, WIX D50A25CAV
- Filter Media
- PAPER
- Micron Rating
- 20
- OD Bottom
- 2.09
- Collapse Pressure
- 305
- OD Top
- 2.09
- Beta Ratio 1
- 2/20/2026
- ID Top
- 1.08
Dimensions
- Height
- 3.9
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.