HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D132G03B

  • Mfr # PSH1351-3-3G-HC-V

  • Zoro # G122483146


product price:  $64.65
/ea

Key Features

Replaces OEM Part
FILTREC D132G03B, FILTREC D132G03BV, MAIN FILTER MF0058665, MAIN FILTER MF0058666, WIX D50A03GBV
Collapse Pressure
3045
Height
3.35
Beta Ratio 1
200/3
Micron Rating
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSH1351-3-3G-HC-V
Zoro #
G122483146
UPC #
-
Country of Origin
United States

Dimensions

Height
3.35

Details

Replaces OEM Part
FILTREC D132G03B, FILTREC D132G03BV, MAIN FILTER MF0058665, MAIN FILTER MF0058666, WIX D50A03GBV
Collapse Pressure
3045
Beta Ratio 1
200/3
Micron Rating
3
ID Top
1.07
OD Top
2.01
Filter Media
MICROGLASS
OD Bottom
2.01

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.