HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D132T25AV

  • Mfr # PSH1351-3-25SS-V

  • Zoro # G322482383


product price:  $47.75
/ea

Key Features

Replaces OEM Part
DONALDSON 4513, FILTER-X XH01427, FILTREC D132T25A, FILTREC D132T25AV, MAIN FILTER MF0058685, MAIN FILTER MF0058686, WIX D50A25TAV
Height
3.9
Micron Rating
25
Collapse Pressure
305
Filter Media
304 SS WIRE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSH1351-3-25SS-V
Zoro #
G322482383
UPC #
-
Country of Origin
United States

Dimensions

Height
3.9

Details

Replaces OEM Part
DONALDSON 4513, FILTER-X XH01427, FILTREC D132T25A, FILTREC D132T25AV, MAIN FILTER MF0058685, MAIN FILTER MF0058686, WIX D50A25TAV
Micron Rating
25
Collapse Pressure
305
Filter Media
304 SS WIRE
ID Top
1.08
OD Bottom
2.09
OD Top
2.09

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.