Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D133G25AV
- Mfr # PSH1351-12-25G-V
- Zoro # G622537073
product price:Â
$
57.39
/ea
Key Features
Replaces OEM Part
FILTREC D133G25A, FILTREC D133G25AV, MAIN FILTER MF0575776, MAIN FILTER MF0575777, MP FILTRI HP1353A25NA, MP FILTRI HP1353A25NAP01, MP FILTRI HP1353A25NV, MP FILTRI HP1353A25NVP01, PARKER 938352Q, WIX D01A25GAV
Filter Media
MICROGLASS
Height
11.97
Micron Rating
20
Beta Ratio 1
200/20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH1351-12-25G-V
- Zoro #
- G622537073
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D133G25A, FILTREC D133G25AV, MAIN FILTER MF0575776, MAIN FILTER MF0575777, MP FILTRI HP1353A25NA, MP FILTRI HP1353A25NAP01, MP FILTRI HP1353A25NV, MP FILTRI HP1353A25NVP01, PARKER 938352Q, WIX D01A25GAV
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Beta Ratio 1
- 200/20
- OD Bottom
- 2.09
- Collapse Pressure
- 305
- ID Top
- 1.08
- OD Top
- 2.09
Dimensions
- Height
- 11.97
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.