HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D133G25B
Mfr # PSH1351-12-25G-HC-V
Zoro # G922548694
product price:Â $98.55
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D133G25B, FILTREC D133G25BV, MAIN FILTER MF0575778, MAIN FILTER MF0575779, MP FILTRI HP1353A25AH, MP FILTRI HP1353A25AHP01, MP FILTRI HP1353A25HA, MP FILTRI HP1353A25HAP01, MP FILTRI HP1353A25HV, MP FILTRI HP1353A25HVP01, MP FILTRI HP1353A25VH, MP
Height
11.97
Micron Rating
20
Beta Ratio 1
200/20
Collapse Pressure
3045
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PSH1351-12-25G-HC-V
Zoro #
G922548694
UPC #
-
Country of Origin
United States
Dimensions
Height
11.97
Details
Replaces OEM Part
FILTREC D133G25B, FILTREC D133G25BV, MAIN FILTER MF0575778, MAIN FILTER MF0575779, MP FILTRI HP1353A25AH, MP FILTRI HP1353A25AHP01, MP FILTRI HP1353A25HA, MP FILTRI HP1353A25HAP01, MP FILTRI HP1353A25HV, MP FILTRI HP1353A25HVP01, MP FILTRI HP1353A25VH, MP
Micron Rating
20
Beta Ratio 1
200/20
Collapse Pressure
3045
Filter Media
MICROGLASS
OD Bottom
2.01
OD Top
2.01
ID Top
1.07
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.