HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D133G25BV
- Mfr # PSH1351-12-25G-HC-V
- Zoro # G322521969
product price:Â
$
98.55
/ea
Key Features
Replaces OEM Part
FILTREC D133G25B, FILTREC D133G25BV, MAIN FILTER MF0575778, MAIN FILTER MF0575779, MP FILTRI HP1353A25AH, MP FILTRI HP1353A25AHP01, MP FILTRI HP1353A25HA, MP FILTRI HP1353A25HAP01, MP FILTRI HP1353A25HV, MP FILTRI HP1353A25HVP01, MP FILTRI HP1353A25VH, MP
Filter Media
MICROGLASS
Height
11.97
Micron Rating
20
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSH1351-12-25G-HC-V
- Zoro #
- G322521969
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 11.97
Details
- Replaces OEM Part
- FILTREC D133G25B, FILTREC D133G25BV, MAIN FILTER MF0575778, MAIN FILTER MF0575779, MP FILTRI HP1353A25AH, MP FILTRI HP1353A25AHP01, MP FILTRI HP1353A25HA, MP FILTRI HP1353A25HAP01, MP FILTRI HP1353A25HV, MP FILTRI HP1353A25HVP01, MP FILTRI HP1353A25VH, MP
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/20
- ID Top
- 1.07
- OD Top
- 2.01
- OD Bottom
- 2.01
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.