HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D133T10B
- Mfr # PSH1351-12-10SS-HC-V
- Zoro # G322532811
product price:Â
$
198.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D133T10B, FILTREC D133T10BV, MAIN FILTER MF0575782, MAIN FILTER MF0575783, MP FILTRI HP1353M10AH, MP FILTRI HP1353M10AHP01, MP FILTRI HP1353M10HA, MP FILTRI HP1353M10HAP01, MP FILTRI HP1353M10HV, MP FILTRI HP1353M10HVP01, MP FILTRI HP1353M10VH, MP
Filter Media
304 SS WIRE
Height
11.97
Micron Rating
10
OD Bottom
2.01
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH1351-12-10SS-HC-V
- Zoro #
- G322532811
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D133T10B, FILTREC D133T10BV, MAIN FILTER MF0575782, MAIN FILTER MF0575783, MP FILTRI HP1353M10AH, MP FILTRI HP1353M10AHP01, MP FILTRI HP1353M10HA, MP FILTRI HP1353M10HAP01, MP FILTRI HP1353M10HV, MP FILTRI HP1353M10HVP01, MP FILTRI HP1353M10VH, MP
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- OD Bottom
- 2.01
- Collapse Pressure
- 3045
- OD Top
- 2.01
- ID Top
- 1.07
Dimensions
- Height
- 11.97
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.