HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D140G40A
- Mfr # PPL9600-4-40G-V
- Zoro # G322486015
product price:Â
$
25.25
/ea
Sold in multiples of 2 for
$50.50
Key Features
Replaces OEM Part
FILTREC D140G40A, HY-PRO HP60L440MB, HY-PRO HP60L440MV, MAIN FILTER MF0579375
Filter Media
MICROGLASS
Height
4.64
Micron Rating
40
ID Top
1.7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9600-4-40G-V
- Zoro #
- G322486015
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.64
Details
- Replaces OEM Part
- FILTREC D140G40A, HY-PRO HP60L440MB, HY-PRO HP60L440MV, MAIN FILTER MF0579375
- Filter Media
- MICROGLASS
- Micron Rating
- 40
- ID Top
- 1.7
- Beta Ratio 1
- 200/37
- OD Top
- 3.12
- OD Bottom
- 3.12
- Collapse Pressure
- 305
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.