
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D140T125B
Mfr # PPL9600-4-125SS-HC-V
Zoro # G122530888
product price:Â $114.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D140T125B, FILTREC D140T125BV, MAIN FILTER MF0575794, MAIN FILTER MF0575795, WIX D51A125TBV
Filter Media
304 SS WIRE
Height
4.59
Micron Rating
125
Collapse Pressure
3045
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PPL9600-4-125SS-HC-V
Zoro #
G122530888
UPC #
-
Country of Origin
United States
Dimensions
Height
4.59
Details
Replaces OEM Part
FILTREC D140T125B, FILTREC D140T125BV, MAIN FILTER MF0575794, MAIN FILTER MF0575795, WIX D51A125TBV
Filter Media
304 SS WIRE
Micron Rating
125
Collapse Pressure
3045
OD Bottom
3.15
ID Top
1.69
OD Top
3.15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.