HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D140T25BV

  • Mfr # PPL9600-4-25SS-HC-V

  • Zoro # G922559591


product price:  $145.99
/ea
Free Shipping & Returns

Key Features

Filter Media
304 SS WIRE
ID Top
1.69
OD Top
3.15
Collapse Pressure
3045
Replaces OEM Part
FILTER-X XH01451, FILTREC D140T25B, FILTREC D140T25BV, HY-PRO HP61L418WB, HY-PRO HP61L418WV, HY-PRO HP61L425WB, HY-PRO HP61L425WV, MAIN FILTER MF0058735, MAIN FILTER MF0058736, OMT CHP625T25YN, SOFIMA CCH801TV1, SOFIMA CH801RV21, SWIFT SF9601418W, SWIFT S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9600-4-25SS-HC-V
Zoro #
G922559591
UPC #
-
Country of Origin
United States

Dimensions

Height
4.59

Details

Filter Media
304 SS WIRE
ID Top
1.69
OD Top
3.15
Collapse Pressure
3045
Replaces OEM Part
FILTER-X XH01451, FILTREC D140T25B, FILTREC D140T25BV, HY-PRO HP61L418WB, HY-PRO HP61L418WV, HY-PRO HP61L425WB, HY-PRO HP61L425WV, MAIN FILTER MF0058735, MAIN FILTER MF0058736, OMT CHP625T25YN, SOFIMA CCH801TV1, SOFIMA CH801RV21, SWIFT SF9601418W, SWIFT S
OD Bottom
3.15
Micron Rating
25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.