Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D141C25A
- Mfr # PPL9600-8-25P-V
- Zoro # G822545120
product price:Â
$
29.99
/ea
Sold in multiples of 2 for
$59.98
Key Features
Replaces OEM Part
FILTER-X XH01455, FILTREC D141C25A, FILTREC D141C25AV, MAIN FILTER MF0058741, MAIN FILTER MF0058742, OMT CHP626C25XN, PUROLATOR/FACET 9600EAL201F2, PUROLATOR/FACET 9600EAL201N2, SOFIMA CCH802CV1, SOFIMA CH802CV11, SWIFT SF9600820C, SWIFT SF9600820CV, TAIS
Filter Media
PAPER
Height
8.31
Micron Rating
20
OD Bottom
3.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9600-8-25P-V
- Zoro #
- G822545120
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH01455, FILTREC D141C25A, FILTREC D141C25AV, MAIN FILTER MF0058741, MAIN FILTER MF0058742, OMT CHP626C25XN, PUROLATOR/FACET 9600EAL201F2, PUROLATOR/FACET 9600EAL201N2, SOFIMA CCH802CV1, SOFIMA CH802CV11, SWIFT SF9600820C, SWIFT SF9600820CV, TAIS
- Filter Media
- PAPER
- Micron Rating
- 20
- OD Bottom
- 3.12
- ID Top
- 1.7
- Collapse Pressure
- 305
- Beta Ratio 1
- 2/20/2026
- OD Top
- 3.12
Dimensions
- Height
- 8.31
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.