HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D141GW10AV
- Mfr # PPL9600-8-10GW-V
- Zoro # G522491246
product price:Â
$
44.45
/ea
Key Features
Replaces OEM Part
FILTREC D141GW10A, FILTREC D141GW10AV, MAIN FILTER MF0058771, MAIN FILTER MF0058772, WIX D52A10GWAV
Filter Media
GLASS/WATER REMOVAL
Height
8.31
Micron Rating
10
OD Bottom
3.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9600-8-10GW-V
- Zoro #
- G522491246
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8.31
Details
- Replaces OEM Part
- FILTREC D141GW10A, FILTREC D141GW10AV, MAIN FILTER MF0058771, MAIN FILTER MF0058772, WIX D52A10GWAV
- Filter Media
- GLASS/WATER REMOVAL
- Micron Rating
- 10
- OD Bottom
- 3.12
- Collapse Pressure
- 305
- OD Top
- 3.12
- ID Top
- 1.7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.