HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D141T10BV
- Mfr # PPL9600-8-10SS-HC-V
- Zoro # G822573260
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-X XH01471, FILTREC D141T10B, FILTREC D141T10BV, HY-PRO HP61L810WB, HY-PRO HP61L810WV, MAIN FILTER MF0058777, MAIN FILTER MF0058778, OMT CHP626T10YN, SOFIMA CCH802TD1, SOFIMA CH802RD21, SWIFT SF9601810WC, SWIFT SF9601815W, WIX D52A10TBV
Filter Media
304 SS WIRE
Height
8.19
Micron Rating
10
OD Top
3.15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9600-8-10SS-HC-V
- Zoro #
- G822573260
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8.19
Details
- Replaces OEM Part
- FILTER-X XH01471, FILTREC D141T10B, FILTREC D141T10BV, HY-PRO HP61L810WB, HY-PRO HP61L810WV, MAIN FILTER MF0058777, MAIN FILTER MF0058778, OMT CHP626T10YN, SOFIMA CCH802TD1, SOFIMA CH802RD21, SWIFT SF9601810WC, SWIFT SF9601815W, WIX D52A10TBV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- OD Top
- 3.15
- OD Bottom
- 3.15
- ID Top
- 1.69
- Collapse Pressure
- 3045
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.