HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D141T25B

  • Mfr # PPL9600-8-25SS-HC-V

  • Zoro # G922531115


product price:  $193.99
/ea
Free Shipping & Returns

Key Features

Collapse Pressure
3045
OD Top
3.15
ID Top
1.69
Micron Rating
25
OD Bottom
3.15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9600-8-25SS-HC-V
Zoro #
G922531115
UPC #
-
Country of Origin
United States

Dimensions

Height
8.19

Details

Collapse Pressure
3045
OD Top
3.15
ID Top
1.69
Micron Rating
25
OD Bottom
3.15
Filter Media
304 SS WIRE
Replaces OEM Part
FILTER-X XH01474, FILTREC D141T25B, FILTREC D141T25BV, HY-PRO HP61L818WB, HY-PRO HP61L818WV, HY-PRO HP61L825WB, HY-PRO HP61L825WV, MAIN FILTER MF0058785, MAIN FILTER MF0058786, OMT CHP626T25YN, SOFIMA CCH802TV1, SOFIMA CH802RV21, SWIFT SF9601818W, SWIFT S

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.