HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D142CW10AV

  • Mfr # PPL9600-13-10PW-V

  • Zoro # G822493865


product price:  $46.49
/ea

Key Features

OD Bottom
3.12
Collapse Pressure
305
OD Top
3.12
ID Top
1.7
Height
12.96
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9600-13-10PW-V
Zoro #
G822493865
UPC #
-
Country of Origin
United States

Dimensions

Height
12.96

Details

OD Bottom
3.12
Collapse Pressure
305
OD Top
3.12
ID Top
1.7
Filter Media
CELLULOSE/WATER REMOVAL
Micron Rating
10
Replaces OEM Part
DONALDSON P569529, FILTREC D142CW10A, FILTREC D142CW10AV, MAIN FILTER MF0058793, MAIN FILTER MF0058794, WIX D53A10CWAV

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products