HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D142CW25A
- Mfr # PPL9600-13-25PW-V
- Zoro # G122493442
product price:Â
$
46.49
/ea
Key Features
Replaces OEM Part
FILTREC D142CW25A, FILTREC D142CW25AV, MAIN FILTER MF0058795, MAIN FILTER MF0058796, WIX D53A25CWAV
Filter Media
CELLULOSE/WATER REMOVAL
Height
12.96
Micron Rating
20
OD Bottom
3.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9600-13-25PW-V
- Zoro #
- G122493442
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 12.96
Details
- Replaces OEM Part
- FILTREC D142CW25A, FILTREC D142CW25AV, MAIN FILTER MF0058795, MAIN FILTER MF0058796, WIX D53A25CWAV
- Filter Media
- CELLULOSE/WATER REMOVAL
- Micron Rating
- 20
- OD Bottom
- 3.12
- Collapse Pressure
- 305
- OD Top
- 3.12
- ID Top
- 1.7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.