HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D142G01B

  • Mfr # PPL9600-13-1G-HC-V

  • Zoro # G222549414


product price:  $156.99
/ea
Free Shipping & Returns

Key Features

ID Top
1.69
Micron Rating
1
Collapse Pressure
3045
Filter Media
MICROGLASS
OD Bottom
3.15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9600-13-1G-HC-V
Zoro #
G222549414
UPC #
-
Country of Origin
United States

Dimensions

Height
12.98

Details

ID Top
1.69
Micron Rating
1
Collapse Pressure
3045
Filter Media
MICROGLASS
OD Bottom
3.15
Beta Ratio 1
200/1
Replaces OEM Part
FILTREC D142G01B, FILTREC D142G01BV, HY-PRO HP61L131MB, HY-PRO HP61L131MV, MAIN FILTER MF0058799, MAIN FILTER MF0058800, NATIONAL FILTERS 96131HC, NATIONAL FILTERS 96131HCV, SCHROEDER 13TZX1, SWIFT SF9601131UM, SWIFT SF9601131UMV, WIX D53A01GBV
OD Top
3.15

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products