HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D142GW03A

  • Mfr # PPL9600-13-3GW-V

  • Zoro # G222485231


product price:  $59.19
/ea

Key Features

OD Bottom
3.12
OD Top
3.12
Height
12.96
Collapse Pressure
305
ID Top
1.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9600-13-3GW-V
Zoro #
G222485231
UPC #
-
Country of Origin
United States

Dimensions

Height
12.96

Details

OD Bottom
3.12
OD Top
3.12
Collapse Pressure
305
ID Top
1.7
Replaces OEM Part
FILTREC D142GW03A, FILTREC D142GW03AV, MAIN FILTER MF0058817, MAIN FILTER MF0058818, WIX D53A03GWAV
Filter Media
GLASS/WATER REMOVAL
Micron Rating
3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.