HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D142T40B

  • Mfr # PPL9600-13-40SS-HC-V

  • Zoro # G422551767


product price:  $204.99
/ea
Free Shipping & Returns

Key Features

Collapse Pressure
3045
Filter Media
304 SS WIRE
ID Top
1.69
Replaces OEM Part
FILTREC D142T40B, FILTREC D142T40BV, HY-PRO HP61L1340WB, HY-PRO HP61L1340WV, MAIN FILTER MF0575817, MAIN FILTER MF0575818, SWIFT SF96011340W, SWIFT SF96011340WV, WIX D53A40TBV
Height
12.98
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9600-13-40SS-HC-V
Zoro #
G422551767
UPC #
-
Country of Origin
United States

Dimensions

Height
12.98

Details

Collapse Pressure
3045
Filter Media
304 SS WIRE
ID Top
1.69
Replaces OEM Part
FILTREC D142T40B, FILTREC D142T40BV, HY-PRO HP61L1340WB, HY-PRO HP61L1340WV, MAIN FILTER MF0575817, MAIN FILTER MF0575818, SWIFT SF96011340W, SWIFT SF96011340WV, WIX D53A40TBV
OD Top
3.15
Micron Rating
40
OD Bottom
3.15

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.