HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D143G01AV
- Mfr # PPL9600-16-1G-V
- Zoro # G722541239
product price:Â
$
62.29
/ea
Key Features
Replaces OEM Part
DONALDSON P566219, FILTREC D143G01A, FILTREC D143G01AV, HY-PRO HP60L161MB, HY-PRO HP60L161MV, MAIN FILTER MF0058847, MAIN FILTER MF0058848, NATIONAL FILTERS 96161, NATIONAL FILTERS 96161V, PALL HC9600FCZ16H, PALL HC9600FCZ16Z, PALL HC9600FKZ16H, PALL HC96
Filter Media
MICROGLASS
Height
16.92
Micron Rating
1
OD Top
3.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9600-16-1G-V
- Zoro #
- G722541239
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P566219, FILTREC D143G01A, FILTREC D143G01AV, HY-PRO HP60L161MB, HY-PRO HP60L161MV, MAIN FILTER MF0058847, MAIN FILTER MF0058848, NATIONAL FILTERS 96161, NATIONAL FILTERS 96161V, PALL HC9600FCZ16H, PALL HC9600FCZ16Z, PALL HC9600FKZ16H, PALL HC96
- Filter Media
- MICROGLASS
- Micron Rating
- 1
- OD Top
- 3.12
- Beta Ratio 1
- 200/1
- OD Bottom
- 3.12
- Collapse Pressure
- 305
- ID Top
- 1.7
Dimensions
- Height
- 16.92
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.