Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D143GW10A
- Mfr # PPL9600-16-10GW-V
- Zoro # G622571992
product price:Â
$
70.79
/ea
Key Features
Replaces OEM Part
FILTREC D143GW10A, FILTREC D143GW10AV, MAIN FILTER MF0058871, MAIN FILTER MF0058872, WIX D54A10GWAV
Filter Media
GLASS/WATER REMOVAL
Height
16.92
Micron Rating
10
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9600-16-10GW-V
- Zoro #
- G622571992
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 16.92
Details
- Replaces OEM Part
- FILTREC D143GW10A, FILTREC D143GW10AV, MAIN FILTER MF0058871, MAIN FILTER MF0058872, WIX D54A10GWAV
- Filter Media
- GLASS/WATER REMOVAL
- Micron Rating
- 10
- Collapse Pressure
- 305
- OD Bottom
- 3.12
- OD Top
- 3.12
- ID Top
- 1.7