Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D143GW25AV
- Mfr # PPL9600-16-25GW-V
- Zoro # G322484820
product price:Â
$
70.79
/ea
Key Features
Replaces OEM Part
FILTREC D143GW25A, FILTREC D143GW25AV, HY-PRO HP60L1625AB, HY-PRO HP60L1625AV, MAIN FILTER MF0058873, MAIN FILTER MF0058874, WIX D54A25GWAV
Filter Media
GLASS/WATER REMOVAL
Height
16.92
Micron Rating
20
ID Top
1.7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9600-16-25GW-V
- Zoro #
- G322484820
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D143GW25A, FILTREC D143GW25AV, HY-PRO HP60L1625AB, HY-PRO HP60L1625AV, MAIN FILTER MF0058873, MAIN FILTER MF0058874, WIX D54A25GWAV
- Filter Media
- GLASS/WATER REMOVAL
- Micron Rating
- 20
- ID Top
- 1.7
- OD Top
- 3.12
- Collapse Pressure
- 305
- OD Bottom
- 3.12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.