Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D143T125AV
Mfr # PPL9600-16-125SS-V
Zoro # G322534372
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-X XH01516, FILTREC D143T125A, FILTREC D143T125AV, MAIN FILTER MF0058879, MAIN FILTER MF0058880, PUROLATOR/FACET 9600EAL1003F4, PUROLATOR/FACET 9600EAL1003N4, SOFIMA CCH804MN1, SOFIMA CH804MCV11, TAISEI KOGYO PFSH6100W, TAISEI KOGYO PSH6100W, WIX D5
Filter Media
304 SS WIRE
Height
16.92
Micron Rating
125
OD Top
3.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9600-16-125SS-V
- Zoro #
- G322534372
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 16.92
Details
- Replaces OEM Part
- FILTER-X XH01516, FILTREC D143T125A, FILTREC D143T125AV, MAIN FILTER MF0058879, MAIN FILTER MF0058880, PUROLATOR/FACET 9600EAL1003F4, PUROLATOR/FACET 9600EAL1003N4, SOFIMA CCH804MN1, SOFIMA CH804MCV11, TAISEI KOGYO PFSH6100W, TAISEI KOGYO PSH6100W, WIX D5
- Filter Media
- 304 SS WIRE
- Micron Rating
- 125
- OD Top
- 3.12
- ID Top
- 1.7
- OD Bottom
- 3.12
- Collapse Pressure
- 305
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.