Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D143T150AV
- Mfr # PPL9600-16-150SS-V
- Zoro # G122569987
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D143T150A, FILTREC D143T150AV, HY-PRO HP60L16149WB, HY-PRO HP60L16149WV, MAIN FILTER MF0416290, MAIN FILTER MF0416292, PUROLATOR/FACET 9600EAL1503F4, PUROLATOR/FACET 9600EAL1503N4, SWIFT SF960016149W, SWIFT SF960016149WV, SWIFT SF960016150W, WIX D
Filter Media
304 SS WIRE
Height
16.92
Micron Rating
150
ID Top
1.7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9600-16-150SS-V
- Zoro #
- G122569987
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D143T150A, FILTREC D143T150AV, HY-PRO HP60L16149WB, HY-PRO HP60L16149WV, MAIN FILTER MF0416290, MAIN FILTER MF0416292, PUROLATOR/FACET 9600EAL1503F4, PUROLATOR/FACET 9600EAL1503N4, SWIFT SF960016149W, SWIFT SF960016149WV, SWIFT SF960016150W, WIX D
- Filter Media
- 304 SS WIRE
- Micron Rating
- 150
- ID Top
- 1.7
- OD Bottom
- 3.12
- OD Top
- 3.12
- Collapse Pressure
- 305
Dimensions
- Height
- 16.92
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.