HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D150T10B
- Mfr # PSH3201-5-10SS-HC-V
- Zoro # G822484863
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-X XH01531, FILTREC D150T10B, FILTREC D150T10BV, HY-PRO HP32HL410WB, HY-PRO HP32HL410WV, MAIN FILTER MF0058909, MAIN FILTER MF0058910, MP FILTRI HP3201M10AH, MP FILTRI HP3201M10AHP01, MP FILTRI HP3201M10HA, MP FILTRI HP3201M10HAP01, MP FILTRI HP3201
Filter Media
304 SS WIRE
Height
4.53
Micron Rating
10
OD Bottom
3.07
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSH3201-5-10SS-HC-V
- Zoro #
- G822484863
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.53
Details
- Replaces OEM Part
- FILTER-X XH01531, FILTREC D150T10B, FILTREC D150T10BV, HY-PRO HP32HL410WB, HY-PRO HP32HL410WV, MAIN FILTER MF0058909, MAIN FILTER MF0058910, MP FILTRI HP3201M10AH, MP FILTRI HP3201M10AHP01, MP FILTRI HP3201M10HA, MP FILTRI HP3201M10HAP01, MP FILTRI HP3201
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- OD Bottom
- 3.07
- Collapse Pressure
- 3045
- ID Top
- 1.58
- OD Top
- 3.07
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.