
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D150T250BV
Mfr # PSH3201-5-250SS-HC-V
Zoro # G822516847
product price:Â $126.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D150T250B, FILTREC D150T250BV, MAIN FILTER MF0575829, MAIN FILTER MF0575830, WIX D55A250TBV
Height
4.53
Micron Rating
250
OD Top
3.07
ID Top
1.58
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PSH3201-5-250SS-HC-V
Zoro #
G822516847
UPC #
-
Country of Origin
United States
Dimensions
Height
4.53
Details
Replaces OEM Part
FILTREC D150T250B, FILTREC D150T250BV, MAIN FILTER MF0575829, MAIN FILTER MF0575830, WIX D55A250TBV
Micron Rating
250
OD Top
3.07
ID Top
1.58
Collapse Pressure
3045
OD Bottom
3.07
Filter Media
304 SS WIRE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.