Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D151T150A
- Mfr # PSH3201-9-150SS-V
- Zoro # G822502246
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D151T150A, FILTREC D151T150AV, MAIN FILTER MF0416427, MAIN FILTER MF0416429, PUROLATOR/FACET P320EAM1503F4, PUROLATOR/FACET P320EAM1503N4, WIX D56A150TAV
Filter Media
304 SS WIRE
Height
9.25
Micron Rating
150
OD Top
3.16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH3201-9-150SS-V
- Zoro #
- G822502246
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D151T150A, FILTREC D151T150AV, MAIN FILTER MF0416427, MAIN FILTER MF0416429, PUROLATOR/FACET P320EAM1503F4, PUROLATOR/FACET P320EAM1503N4, WIX D56A150TAV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 150
- OD Top
- 3.16
- Collapse Pressure
- 305
- OD Bottom
- 3.16
- ID Top
- 1.6
Dimensions
- Height
- 9.25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.