Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D151T250BV
- Mfr # PSH3201-9-250SS-HC-V
- Zoro # G122553702
product price:Â
$
153.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D151T250B, FILTREC D151T250BV, MAIN FILTER MF0058947, MAIN FILTER MF0058948, WIX D56A250TBV
Filter Media
304 SS WIRE
Height
9.3
Micron Rating
250
OD Top
3.07
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH3201-9-250SS-HC-V
- Zoro #
- G122553702
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D151T250B, FILTREC D151T250BV, MAIN FILTER MF0058947, MAIN FILTER MF0058948, WIX D56A250TBV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 250
- OD Top
- 3.07
- OD Bottom
- 3.07
- Collapse Pressure
- 3045
- ID Top
- 1.58
Dimensions
- Height
- 9.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.