HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D152T25AV

  • Mfr # PSH3201-15-25SS-V

  • Zoro # G922534970


product price:  $226.99
/ea
Free Shipping & Returns

Key Features

Height
14.76
Filter Media
304 SS WIRE
Micron Rating
25
Collapse Pressure
305
ID Top
1.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSH3201-15-25SS-V
Zoro #
G922534970
UPC #
-
Country of Origin
United States

Dimensions

Height
14.76

Details

Filter Media
304 SS WIRE
Micron Rating
25
Collapse Pressure
305
ID Top
1.6
OD Bottom
3.16
Replaces OEM Part
BUSSE HE376, DONALDSON 4563, FILTER-X XH01565, FILTREC D152T25A, FILTREC D152T25AV, HY-PRO HP32NL1525WB, HY-PRO HP32NL1525WV, JURA FILTRATION SH63988, MAIN FILTER MF0058989, MAIN FILTER MF0058990, MP FILTRI HP3203M25AN, MP FILTRI HP3203M25ANP01, MP FILTRI
OD Top
3.16

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.