HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D153T60AV
- Mfr # PSH3201-20-60SS-V
- Zoro # G622524400
product price:Â
$
206.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-X XH01583, FILTREC D153T60A, FILTREC D153T60AV, HY-PRO HP32NL2060WB, HY-PRO HP32NL2060WV, MAIN FILTER MF0059025, MAIN FILTER MF0059026, MP FILTRI HP3204M60AN, MP FILTRI HP3204M60ANP01, MP FILTRI HP3204M60NA, MP FILTRI HP3204M60NAP01, MP FILTRI HP32
Filter Media
304 SS WIRE
Height
20.47
Micron Rating
60
ID Top
1.6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH3201-20-60SS-V
- Zoro #
- G622524400
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH01583, FILTREC D153T60A, FILTREC D153T60AV, HY-PRO HP32NL2060WB, HY-PRO HP32NL2060WV, MAIN FILTER MF0059025, MAIN FILTER MF0059026, MP FILTRI HP3204M60AN, MP FILTRI HP3204M60ANP01, MP FILTRI HP3204M60NA, MP FILTRI HP3204M60NAP01, MP FILTRI HP32
- Filter Media
- 304 SS WIRE
- Micron Rating
- 60
- ID Top
- 1.6
- OD Top
- 3.16
- Collapse Pressure
- 305
- OD Bottom
- 3.16
Dimensions
- Height
- 20.47
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.