
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D154G03BV
Mfr # PSH3201-6-3G-HC-V
Zoro # G922501651
product price:Â $94.25
/ea
Free Shipping & Returns
Key Features
ID Top
1.58
OD Bottom
3.07
OD Top
3.07
Micron Rating
3
Replaces OEM Part
FILTREC D154G03B, FILTREC D154G03BV, MAIN FILTER MF0059033, MAIN FILTER MF0059034, WIX D59A03GBV
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PSH3201-6-3G-HC-V
Zoro #
G922501651
UPC #
-
Country of Origin
United States
Dimensions
Height
5.51
Details
ID Top
1.58
OD Bottom
3.07
OD Top
3.07
Micron Rating
3
Replaces OEM Part
FILTREC D154G03B, FILTREC D154G03BV, MAIN FILTER MF0059033, MAIN FILTER MF0059034, WIX D59A03GBV
Beta Ratio 1
200/3
Filter Media
MICROGLASS
Collapse Pressure
3045
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.